9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Satin Aluminum
Fredricksburg 9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Satin Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Supplied with 6-inches of wire
- Designed for damp and wet environments allowing for direct water contact
- 3-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Fredricksburg
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Color Temperature:
- 3000
- Diameter:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Height:
- 15-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Aluminum
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9.5 W
- Width:
- 13-1/4 in