20-3/8 in. 9.5W 5-Light Medium E-26 LED Chandelier in Brushed Nickel
Kerrville 20-3/8 in. 9.5W 5-Light Medium E-26 LED Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Kerrville collection
- 5 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Satin Etched glass shades
- Adjustable arms rotate for up or down lighting
- ENERGY STAR® Qualified
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- Supplied with wire pre-laced through chain
-
Green
Specifications
- Average Life:
- 1.71 yr
- CSA Certified:
- Yes
- Collection:
- Kerrville
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 20-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9.5 W
- Width:
- 20-3/8 in