This product requires certification to purchase.

100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in AutumnBronze

You last purchased this on
 
Seagull Lighting

Sfera 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in AutumnBronze

  • Fast #
  • Part #V4410403715
  • Item #4801666
  • Manufacturer Part #4410403-715
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seagull Lighting

Sfera 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in AutumnBronze

  • Fast #
  • Part #V4410403715
  • Item #4801666
  • Manufacturer Part #4410403-715
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Autumn Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Supplied with 6.5-inches of wire
  • Fixture can be mounted in the up or down position for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative autumn bronze finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sfera
Color Finish Category:
Bronze Tones
Color Finish Name:
Autumn Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Mercury
Height:
11 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
24 in