23-7/8 in. 75W 5-Light Medium E-26 Chandelier in Heritage Bronze
Vintner 23-7/8 in. 75W 5-Light Medium E-26 Chandelier in Heritage Bronze
Product Details
Product Details
- Featured in the decorative Vintner collection
- 5 A19 Medium 75 watt light bulbs
- White opal Etched glass shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- A great choice for your do-it-yourself project
- Decorative heritage bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- Collection:
- Vintner
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heritage Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 26 in