2-1/2 x 2 in. FNST x MNPT Brass Reducing Coupling
2-1/2 x 2 in. FNST x MNPT Brass Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Coupling
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi