This product requires certification to purchase.

2 in. Dust Aluminum Cap

You last purchased this on
 
Seal-Fast

2 in. Dust Aluminum Cap

  • Fast #
  • Part #SDC200IAL
  • Item #4113847
  • Manufacturer Part #DC200IAL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seal-Fast

2 in. Dust Aluminum Cap

  • Fast #
  • Part #SDC200IAL
  • Item #4113847
  • Manufacturer Part #DC200IAL
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Aluminum
Pressure - Maximum:
150 psi