This product requires certification to purchase.

2 in. Mill Discharge Hose Assemblies

You last purchased this on
 
Seal-Fast

2 in. Mill Discharge Hose Assemblies

  • Fast #
  • Part #S80200CEAL
  • Item #5114945
  • Manufacturer Part #80-200CEAL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seal-Fast

2 in. Mill Discharge Hose Assemblies

  • Fast #
  • Part #S80200CEAL
  • Item #5114945
  • Manufacturer Part #80-200CEAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
50 ft
Product Type:
Hose