2 x 4-18/25 in. Beveled and Weld Schedule 40 Domestic Steel Combination Nipple
2 x 4-18/25 in. Beveled and Weld Schedule 40 Domestic Steel Combination Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Beveled, Weld
- End Connection 2:
- Beveled, Weld
- End Connections:
- Beveled;Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Combination, Nipple, Straight
- Length:
- 4-18/25 in
- Material:
- Steel
- Origin:
- Domestic
- Schedule Class:
- 40