1 gal Epoxy-Seal Concrete & Garage Floor Paint in Armor Gray
Epoxy-Seal™ 1 gal Epoxy-Seal Concrete & Garage Floor Paint in Armor Gray
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3x more durable than porch and floor paint
- Ideal for interior/exterior high-traffic areas including garage floors, driveways, basements, pool decks, patios, porches and more
- Excellent resistance to water, oil, grease, gas, salt, peeling, hot tire pick-up and other abrasions
- Water-based, acrylic-epoxy paint is low odor and cleans easily with soap and water
- Covers up to 500 sq. ft. per gallon
- Accepts light foot traffic in 12-36 hours and vehicle traffic in 5-10 days depending on the temperature
- Ready-to-use floor paint can be used on coated and uncoated horizontal surfaces
- Premium satin finish
Specifications
- Application:
- Interior, Exterior
- Collection:
- Epoxy-Seal™
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Armor Grey
- Material:
- Plastic
- Material Type:
- Water-Based Acrylic
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Size:
- 1 gal