This product requires certification to purchase.

20 x 16 x 48 in. Rectangular Duct Pipe

You last purchased this on
 
Seal-Tite

20 x 16 x 48 in. Rectangular Duct Pipe

  • Fast #
  • Part #S4I004820160600
  • Item #7690094
  • Manufacturer Part #4I004820160600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seal-Tite

20 x 16 x 48 in. Rectangular Duct Pipe

  • Fast #
  • Part #S4I004820160600
  • Item #7690094
  • Manufacturer Part #4I004820160600
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Duct Size:
20 in x 16 in
Gauge (metal):
26 ga
Length:
48 in