18 x 18 in. Foam Packaging Bag 36-Pack
18 x 18 in. Foam Packaging Bag 36-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 18 in
- Material:
- Plastic
- Width:
- 18 in