48 in. x 250 ft. Perforated Bubble Wrap Slit
48 in. x 250 ft. Perforated Bubble Wrap Slit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- An efficient void fill alternative
- Lowered material costs
- Better protection than loose fill and no mess
- Meets the requirements of commercial item description CID A-A549
- Slit at 24"
- Perforation at 12"
- Thickness: 1/2"
Specifications
- Color Finish Name:
- Clear
- Height:
- 3/16 in
- Length:
- 250 ft
- Product Type:
- Perforated Bubble Wrap
- Thickness:
- 0.5 in
- Width:
- 48 in