This product requires certification to purchase.

72 in. x 1250 ft. x 0.0625 in. Polyethylene Foam Roll with 12 in. Slit

You last purchased this on
 
Sealed Air

72 in. x 1250 ft. x 0.0625 in. Polyethylene Foam Roll with 12 in. Slit

  • Fast #
  • Part #S100013336
  • Item #7438389
  • Manufacturer Part #100013336
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sealed Air

72 in. x 1250 ft. x 0.0625 in. Polyethylene Foam Roll with 12 in. Slit

  • Fast #
  • Part #S100013336
  • Item #7438389
  • Manufacturer Part #100013336
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-abrasive, light-weight Air Foam is filled with thousands of cushioning air cells to protect your product
  • A high cling, low-slip material holds securely and is resistant to moisture damage while providing excellent thermal insulation
  • Shock absorbing foam protects delicate items provides light cushioning and surface protection and is made of fully recyclable, low-density polyethylene
  • Slit at 12"
  • Thickness: 1/16"
  • Perforation at 12"
  • Roll width: 72"
  • Roll length: 1250'
  • Color: White
  • Requires Certification

Specifications

Length:
1250 ft
Material:
Plastic, Foam
Material Type:
Polyethylene
Product Type:
Roll
Thickness:
0.062 in
Width:
72 in