750 ft. Perforated Bubble Wrap in Clear
750 ft. Perforated Bubble Wrap in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- An efficient void fill alternative
- Lowered material costs
- Better protection than loose fill and no mess
- Meets the requirements of commercial item description CID A-A54
- Slit at 12 in.
- Perforation at 12 in.
- Thickness: 3/16 in.
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 3/16 in
- Length:
- 750 ft
- Product Type:
- Perforated Bubble Wrap
- Thickness:
- 0.5 in
- Width:
- 12 in