This product requires certification to purchase.

750 ft. Perforated Bubble Wrap in Natural

You last purchased this on
 
Sealed Air

750 ft. Perforated Bubble Wrap in Natural

  • Fast #
  • Part #S100005492BD
  • Item #5161145
  • Manufacturer Part #100005492
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sealed Air

750 ft. Perforated Bubble Wrap in Natural

  • Fast #
  • Part #S100005492BD
  • Item #5161145
  • Manufacturer Part #100005492
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An efficient void fill alternative
  • Lowered material costs
  • Better protection than loose fill and no mess
  • Meets the requirements of commercial item description CID A-A549
  • Slit at 24 in.
  • Perforation at 12 in.
  • Thickness: 3/16 in.
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Height:
3/16 in
Length:
750 ft
Product Type:
Perforated Bubble Wrap
Thickness:
0.5 in
Width:
24 in