This product requires certification to purchase.

8 in. x 4200 ft. Extreme Cyclone Film with 5 in. Perforated for Fill-Air® Air Wrap

You last purchased this on
 
Sealed Air

8 in. x 4200 ft. Extreme Cyclone Film with 5 in. Perforated for Fill-Air® Air Wrap

  • Fast #
  • Part #SEA100699315
  • Item #7562724
  • Manufacturer Part #100699315
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sealed Air

8 in. x 4200 ft. Extreme Cyclone Film with 5 in. Perforated for Fill-Air® Air Wrap

  • Fast #
  • Part #SEA100699315
  • Item #7562724
  • Manufacturer Part #100699315
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cyclone film for fill air
  • Perforated at 5"
  • Dimensions: 8" x 4200'
  • Clear
  • Requires Certification

Specifications

Brand Model Compatibility:
Fill-Air® Air Wrap
Color Finish Name:
Clear
Length:
4200 ft
Package Quantity:
Skid of 36
Product Type:
Cyclone Film
Width:
8 in