24 x 18 in. Foam Packaging Bag 30-Pack
Instapak Quick 24 x 18 in. Foam Packaging Bag 30-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Instapak Quick
- Length:
- 24 in
- Material:
- Foam
- Width:
- 18 in