This product requires certification to purchase.

12 IP68 INT Display Flanged MAGMETER

You last purchased this on
 
Seametrics

iMAG 4700 Series 12 IP68 INT Display Flanged MAGMETER

  • Fast #
  • Part #SIMAG47001200DXXX0
  • Item #7046518
  • Manufacturer Part #IMAG4700-1200-DXXX-006
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seametrics

iMAG 4700 Series 12 IP68 INT Display Flanged MAGMETER

  • Fast #
  • Part #SIMAG47001200DXXX0
  • Item #7046518
  • Manufacturer Part #IMAG4700-1200-DXXX-006
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market
  • Ideal for raw water, wastewater and potable water
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • The display can be meter mounted or remote, and both rate and total indication are standard
  • iMAG-Series meters are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
  • Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow, and batch reverse flow. Batch totals can be reset
  • A power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
  • 4-20mA loop,HART protocol, high speed digital, and Modbus® protocol outputs are optional on the externally powered units, depending on model
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
Coating:
Epoxy
Collection:
iMAG 4700 Series
Color Finish Name:
White, Blue
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Flow Rate:
11565 gpm
ISO:
ISO9001:2008
Length:
19-17/25 in
Material:
Ductile Iron, Welded Steel, Plastic, Stainless Steel
Material Type:
Santoprene, Polypropylene, 316 SS
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Electromagnetic Meter
Weight:
165 lb