Mag Meter 8 in. Battery Powered Integral Display with Pulse Output
iMAG4700 Mag Meter 8 in. Battery Powered Integral Display with Pulse Output
Frequently Purchased Together
Product Details
Product Details
- The iMAG-series is the most economical flanged electromagnetic flowmeter on the market
- With electrodes designed to discourage fouling, it is available in 2" to 12" pipe in municipal or industrial water/wastewater and reclaimed water applications
- Minimal straight pipe requirements allow iMAG-series meters to be used in piping configurations where there is little space between the meter and an elbow
- IMAG-series meters are CE certified, certified to NSF/ANSI standard 61 and are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
- Battery powered for those remote locations where a power source is not available
- Standard with one pulse output
- Includes factory installed grounding rings
- NSF gaskets included
- MFG part code configuration: IMAG4700-08G0-F1-P-BX-X-XX-0000
Specifications
- ANSI:
- ANSI 61
- Battery Size:
- 7.2V D
- Coating:
- Epoxy
- Collection:
- iMAG4700
- Color Finish Name:
- White
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flange
- Flow Rate:
- 5140 gpm
- ISO:
- ISO 9001:2008
- Length:
- 16-89/100 in
- Material:
- Welded Steel, Plastic, Rubber, Die Cast Aluminum, Stainless Steel
- Material Type:
- Polyurethane, Santoprene
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Magmeter
- Waterworks Application:
- Water
- Weight:
- 70 lb