MJN Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dry top multi-jet design
- NSF/ANSI 61 for potable cold water applications
- Tolerates low quality water
- Simple pulse output (20 mA max current)
- 24 VDC or VAC max voltage
- Designed for potable water applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-708
- Collection:
- MJN Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 20 gpm
- ISO:
- ISO 4064
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-5/8 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Pulse Meter
- Waterworks Application:
- Water
- Weight:
- 6 lb