NPT Bronze and Thermoplastic Cold Water, Reed Switch Pulse Meter - US Gallons
MJR Series NPT Bronze and Thermoplastic Cold Water, Reed Switch Pulse Meter - US Gallons
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dry top multi-jet design
- Designed for non-potable cold water applications
- Tolerates low quality water
- Simple pulse output (20 mA max current)
- 24 VDC or VAC max voltage
Specifications
- AWWA:
- AWWA C-708
- Coating:
- Epoxy
- Collection:
- MJR Series
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 88 gpm
- ISO:
- ISO 9001:2008
- Length:
- 17 in
- Material:
- Bronze, Plastic
- Material Type:
- Thermoplastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Pulse Meter
- Waterworks Application:
- Water
- Weight:
- 13 lb