Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market
- Ideal for raw water, wastewater and potable water
- Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
- The display can be meter mounted or remote, and both rate and total indication are standard
- iMAG-Series meters are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
- Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow, and batch reverse flow. Batch totals can be reset
- A power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
- 4-20mA loop,HART protocol, high speed digital, and Modbus® protocol outputs are optional on the externally powered units, depending on model
- Made in the USA
Specifications
- ANSI:
- ANSI 150
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 2891 gpm
- ISO:
- ISO9001:2008
- Length:
- 12-27/100 in
- Material:
- Ductile Iron, Welded Steel, Plastic, Stainless Steel
- Material Type:
- Santoprene, Polypropylene, 316 SS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flow Meter
- Weight:
- 42 lb