This product requires certification to purchase.

You last purchased this on
 
Seametrics

  • Fast #
  • Part #SWMX104800GPMGT
  • Item #5090382
  • Manufacturer Part #WMX104-800-GPM/GT
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seametrics

  • Fast #
  • Part #SWMX104800GPMGT
  • Item #5090382
  • Manufacturer Part #WMX104-800-GPM/GT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in x 8 in
Flow Rate:
2200 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14-6/25 in
Material:
Welded Steel, Rubber, Die Cast Aluminum
NSF:
NSF 61
NSF Certified:
Yes