5-8 in. Roof Support All Fuels Security High Temp
Secure Temp™ 5-8 in. Roof Support All Fuels Security High Temp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
- Smooth finish for safe handling during installation
- Double-lapped flue seam provides radial expansion with the highest level of durability
Specifications
- Collection:
- Secure Temp™
- Fits Pipe Size:
- 5 in - 8 in
- Material:
- Stainless Steel