This product requires certification to purchase.

6 in. ASHT Insulation Tee

You last purchased this on
 
Security Chimneys International

Secure Temp™ 6 in. ASHT Insulation Tee

  • Fast #
  • Part #SEC6TI
  • Item #3665839
  • Manufacturer Part #6TI
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Security Chimneys International

Secure Temp™ 6 in. ASHT Insulation Tee

  • Fast #
  • Part #SEC6TI
  • Item #3665839
  • Manufacturer Part #6TI
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
  • Smooth finish for safe handling during installation
  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Requires Certification

Specifications

Collection:
Secure Temp™
Diameter:
6 in
Fits Pipe Size:
6 in
Material:
Stainless Steel