This product requires certification to purchase.

28 kW 240 V Container Flow Water Heater

You last purchased this on
 
Seisco

28 kW 240 V Container Flow Water Heater

You last purchased this on
 
Seisco

28 kW 240 V Container Flow Water Heater

  • Fast #
  • Part #SRA28
  • Item #502519
  • Manufacturer Part #RA-28
4.1 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heat output (max.): 95,560 BTU
  • Power rating (max.): 28 kW
  • Voltage rating (nominal): 240VAC
  • Current rating (max.): 116A
  • Energy factor: 0.99+
  • Heating elements: 7000W x 4
  • Temp. output (dial): 90-130° F
  • Built-in DSM utility integration option
  • Small and compact
  • 3/4" plumbing connections
  • Requires Certification

Specifications

Depth:
6 in
Height:
15 in
Power Source:
Electric
Volts:
240V
Watts:
28 kW



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing