3 in. Type B RV Gas Vent Flat Cone
3 in. Type B RV Gas Vent Flat Cone
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on flat roof surfaces
Specifications
- Diameter:
- 3 in
- Diameter - Inside 1:
- 7-1/2 in
- Height:
- 12 in
- Length:
- 16-1/2 in
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- Vent Type:
- B-Vent
- Width:
- 16-1/2 in