This product requires certification to purchase.

Ratchet Headgear with Anti-Fog Window in Clear

You last purchased this on
 
Sellstrom

380 Series Ratchet Headgear with Anti-Fog Window in Clear

  • Fast #
  • Part #S38140
  • Item #393305
  • Manufacturer Part #38140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sellstrom

380 Series Ratchet Headgear with Anti-Fog Window in Clear

  • Fast #
  • Part #S38140
  • Item #393305
  • Manufacturer Part #38140
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features drop-down headgear and high-impact spark guard.
  • Anti-warp design prevents dimensional distortion from heat and moisture.
  • Free-floating ratchet headgear has full tension adjustment.
  • Windows interchangeable: 12" frontal protection and 16" wide angle protection.
  • Keyhole window mounting.
  • Meets ANSI Z87.1 Standards.
  • Use shields as secondary protectors with primary protectors.
  • CSA Z94.3-M92.
  • Warning:Wear green faceshield windows with proper goggles or protective spectacles where injurious hazard rays exist.
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2003
Collection:
380 Series
Color Finish Name:
Clear
Height:
6-1/2 in
Material:
Plastic
Reusable:
No
Thickness:
0.040 in
Width:
19-1/2 in