This product requires certification to purchase.

Aluminum LED Work Light

You last purchased this on
 
Sensible Products

Aluminum LED Work Light

  • Fast #
  • Part #SDWL1
  • Item #5166260
  • Manufacturer Part #DWL-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sensible Products

Aluminum LED Work Light

  • Fast #
  • Part #SDWL1
  • Item #5166260
  • Manufacturer Part #DWL-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Battery Size:
AAA
Color Finish Name:
Blue
Length:
8-7/8 in
Light Bulb Type:
LED
Lumens:
250
Material:
Aircraft Grade Aluminum
Number of Lights:
2
Power Source:
Battery
Tool Type:
Work Light
UL Listed:
No
Weight:
0.8 lb