This product requires certification to purchase.

2 in. Single Path Ultrasonic Gas Meter

You last purchased this on
 
Sensus

2 in. Single Path Ultrasonic Gas Meter

  • Fast #
  • Part #SSONIX880
  • Item #4088679
  • Manufacturer Part #SONIX 880
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sensus

2 in. Single Path Ultrasonic Gas Meter

  • Fast #
  • Part #SSONIX880
  • Item #4088679
  • Manufacturer Part #SONIX 880
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Compact size
  • No moving parts
  • Sixty days of hourly data
  • Built-in diagnostics
  • Provides highly accurate measurement and reliability
  • Increases functionality while using significantly less material
  • Performs more efficiently
  • Increases savings with reduced installation and labor costs
  • Requires Certification

Documents


Specifications

End Connection 1:
FTP
End Connections:
FTP
Fitting Size 1:
2 in
Fitting Sizes:
2 in