3 x 3 in. Fire Hydrant Water Meter
3 x 3 in. Fire Hydrant Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- Flow Rate:
- 600 gpm
- Height:
- 13 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-3/5 in
- Material:
- Cast Aluminum
- NSF Certified:
- No
- Product Type:
- Positive Displacement Meter
- Width:
- 7 in