5-3/8 x 3/4 x 5/8 in. Bronze and Synthetic Polymer Water Meter
5-3/8 x 3/4 x 5/8 in. Bronze and Synthetic Polymer Water Meter
Product Details
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- AMR and AMI compatible
- Hermetically sealed, magnetic drive register
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Reduce expensive maintenance
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
- Configurable LCD display
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI C710
- AWWA:
- AWWA C-710
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Flow Rate:
- 20 gpm
- Height:
- 5-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Bronze, Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Positive Displacement Meter
- Width:
- 3-7/8 in