5 psi Residential Direct Read Gas Meter
5 psi Residential Direct Read Gas Meter
Product Details
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- AccuWAVE™ diaphragm
- Operating temperature range of -30° F to 150° F
- Large volume applications
- Lowers total cost of ownership
- Reduces repair time and cost
- Increases efficiency
- Extends life span
Documents
Specifications
- Height:
- 13-23/64 in
- Pressure - Maximum:
- 5 psi
- Width:
- 10-1/8 in