This product requires certification to purchase.

3/4 in. 10 Gallon Short Ipearl Water Meter

You last purchased this on
 
Sensus

iPERL® 3/4 in. 10 Gallon Short Ipearl Water Meter

  • Fast #
  • Part #SI2S1GDXX
  • Item #4392211
  • Manufacturer Part #I2S1GDXX
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sensus

iPERL® 3/4 in. 10 Gallon Short Ipearl Water Meter

  • Fast #
  • Part #SI2S1GDXX
  • Item #4392211
  • Manufacturer Part #I2S1GDXX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Integrated register and measuring device, encased in an external housing
  • All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
  • A 20-year life cycle, and a 20-year battery life guarantee
  • Interval data with ability to capture about 1,100 data points
  • Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
  • Integrated 2-way communication for AMR and AMI
  • Improves operational efficiency and customer service
  • Installs horizontally, vertically, or diagonally
  • Prevents removal and tampering attempts to obtain free water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-715
Capacity:
10 gal
Collection:
iPERL®
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Bronze Alloy, Hermetic Glass, Plastic, Silver
Material Type:
Polymer
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Water
Weight:
3.1 lb
Width:
4-1/2 in