M520M Transceiver Dual Port Touchcoupler Pit Set
SmartPoint® 520M M520M Transceiver Dual Port Touchcoupler Pit Set
Product Details
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Wall-mounted installation
- Connect multiple registers and ancillary devices to a single SmartPoint®
- Hourly readings monitor continuous flow, alert to leak conditions
- Delivers immediate access to information without having to wait until the next scheduled data transmission
- Delivers a fast, efficient, reliable connection at a minimal cost
- Minimizes new infrastructure investment
- Offers highly flexible data collection options
- Simplifies installation, updates, operations, and network evolution
Documents
Specifications
- Collection:
- SmartPoint® 520M
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Pit Set Module
- Waterworks Application:
- Water
- Weight:
- 1 lb
- Width:
- 4-43/100 in