This product requires certification to purchase.

Water Meter

You last purchased this on
 
Sensus

Water Meter

  • Fast #
  • Part #SH3X1XX1FAXX1ND
  • Item #9930638
  • Manufacturer Part #H3X1XX1FAXX1ND
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sensus

Water Meter

  • Fast #
  • Part #SH3X1XX1FAXX1ND
  • Item #9930638
  • Manufacturer Part #H3X1XX1FAXX1ND
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reduced head loss
  • 180 days of data logging
  • Integral test port
  • Interchangeable measuring chambers (C2 and T2)
  • Electronic register with no mechanical gearing
  • Configurable LCD display
  • Reads available in 9 digits
  • Resettable totalizer for testing
  • Low battery alarm
  • Smart mode alarm
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Product Type:
Water Meter