120V 5A Pump Alarm
120V 5A Pump Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Battery Back-up (Interior Alarm)
- Automatic Reset (Interior Alarm)
- Horn Silence and Alarm Test (Interior Alarm)
- Gas Tight Cord Seals for Corrosion Protection
- Removable Terminal Board for Easy Hook-up
- Heavy-duty PolyCarbonate construction, hidden hinges, lockable hasp for 1/8" shank lock, three inserts for GFCI: duplex, toggle and single receptacles
- Includes AA alkaline battery carryover
- Watertight Junction Box for Wire Splices
- Corded Receptacle for Hook-up Mobility
- Control Switches Activate Audiovisual Alarm
Specifications
- AMP:
- 5
- UL Listed:
- Yes
- Volts:
- 120V