2-1/2 in. 5.6K Zone Control Riser Module with Pressure Relief Valve
This product has been replaced by
Manufacturer Part #S024747PF5
Series 747M 2-1/2 in. 5.6K Zone Control Riser Module with Pressure Relief Valve
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Orange Enamel
- Collection:
- Series 747M
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Carbon Steel, Cast Iron
- Pressure - High:
- 365
- Product Type:
- Zone Control Riser Module
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Schedule Class:
- 40
- UL Listed:
- Yes