1/15 hp 825 RPM 200/230/370V Motor
1/15 hp 825 RPM 200/230/370V Motor
Product Details
Product Details
Specifications
- AMP:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/15 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 200/230/370V