1/3 hp 1100 RPM 200/230V Blower Motor
1/3 hp 1100 RPM 200/230V Blower Motor
Product Details
Product Details
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 48
- Frequency:
- 60
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Condenser Fan Motor
- RPM:
- 1110
- RPM Range:
- 900-1150
- Rotation:
- CCWSE
- Volts:
- 200/230V