This product requires certification to purchase.

1/3 hp 208/230V Motor

This product has been replaced by

Service First 1800 RPM 208/230V Motor
Service First 1/3 hp 1075 RPM 208/230V Single Phase Motor
Manufacturer Part #MOT16141
You last purchased this on
 
Service First

1/3 hp 208/230V Motor

  • Fast #
  • Part #SMOT18410
  • Item #7737575
  • Manufacturer Part #MOT18410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Service First 1800 RPM 208/230V Motor
Service First 1/3 hp 1075 RPM 208/230V Single Phase Motor
Manufacturer Part #MOT16141
Service First

1/3 hp 208/230V Motor

  • Fast #
  • Part #SMOT18410
  • Item #7737575
  • Manufacturer Part #MOT18410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1/3 hp
Product Type:
Motor
Volts:
208/230V