1/3 hp 850 RPM 200/230V Single Phase ECM Motor
1/3 hp 850 RPM 200/230V Single Phase ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blower Type:
- ECM
- Brand Model Compatibility:
- 4TWX8060A1000EB
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 850
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 200/230V
- Weight:
- 13.45 lb