1-4/5 x 5-7/10 in. 21 Amp Door Switch
1-4/5 x 5-7/10 in. 21 Amp Door Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 21
- Brand Model Compatibility:
- TAM9A0B30V31DBA, TAM9A0C48V41DBA, TAMXA0C42V41DA, TAMXB0C48V41DA, TAM9A0C60V51DBA
- Height:
- 1-4/5 in
- Length:
- 5-7/10 in
- Product Type:
- Switch
- Volts:
- 125/250V
- Watts:
- 6000 W
- Width:
- 4-1/5 in