This product requires certification to purchase.

1 in. Bearing

You last purchased this on
 
Service First

1 in. Bearing

  • Fast #
  • Part #SBRG02219
  • Item #8321941
  • Manufacturer Part #BRG02219
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

1 in. Bearing

  • Fast #
  • Part #SBRG02219
  • Item #8321941
  • Manufacturer Part #BRG02219
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
YSD150G3RZC1AK0B1A1A000A0A00000000000000, TSD150G4R0C130001A2A00000000000000000000, YSD150G4RHC17K9D1A1B600AA000000000000000, YSD150G4RLA10H001A1000000000000000000000
Diameter - Inside 1:
1 in
Diameter - Outside:
1 in
Height:
2-2/5 in
Length:
2-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
4-1/5 in