10 x 16 in. Blower Wheel
10 x 16 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 10 in
- Depth:
- 16 in
- Diameter:
- 10 in
- Length:
- 16 in
- Width:
- 16 in