This product requires certification to purchase.

10 x 8 in. Blower Wheel

You last purchased this on
 
Service First

10 x 8 in. Blower Wheel

  • Fast #
  • Part #SWHL00496
  • Item #715374
  • Manufacturer Part #WHL00496
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

10 x 8 in. Blower Wheel

  • Fast #
  • Part #SWHL00496
  • Item #715374
  • Manufacturer Part #WHL00496
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
10 in
Depth:
8 in
Diameter:
10 in
Height:
13-3/10 in
Length:
12-9/10 in
Width:
12-7/10 in