11-7/10 x 12 in. Blower Wheel
11-7/10 x 12 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 11-7/10 in
- Depth:
- 12 in
- Diameter:
- 11-7/10 in
- Height:
- 12-3/10 in
- Length:
- 11-4/5 in
- Width:
- 11-1/10 in