110V 1 Amp Inducer Blower Assembly
110V 1 Amp Inducer Blower Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- ADH2B060A9V3VAA, AUHMB060ACV3VBE, AUHMB080ACV3VAC, AUHMC100ACV4VBD, AUX2B060A9362AA, AUX2B080A9422AA, AUX2B080AFV3VAB, AUX2C100A9482AA, AUY060R9V3W4, M952V100CD48AAA, M952V100CD48ABA, TDHMC100ACV4VBB, TDX080R942W5, TUHMB080ACV3VBE, TUX120R960W3, TUX120R960W6
- Diameter:
- 12 in
- Height:
- 11 in
- Horsepower:
- 1/70 hp
- Length:
- 11 in
- Phase:
- Three Phase
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- Volts:
- 33/110V