115V 1.75 Amp Inducer Blower Assembly
115V 1.75 Amp Inducer Blower Assembly
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1.75
- Brand Model Compatibility:
- ADC100C948BA, ADC120C960BA, AUC100C948BA, AUC100C960BA, AUC120C960BA, CDC100A948A6, CDC120A960A6, CUC100A948A6, CUC100A960A6, CUC120A960A6, TDC100C948BA, TDC120C960BA, TUC100C948BA, TUC100C960BA, TUC120C960BA
- Diameter:
- 11 in
- Height:
- 11 in
- Horsepower:
- 1/15 hp
- Length:
- 12 in
- RPM:
- 3400
- RPM Range:
- 1400 and Above
- Volts:
- 115V