115V Inducer Motor
115V Inducer Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ADH1B065A9421AA, ADH1B065A9421AB, ADH1B065A9421CA, ADH1B065A9421CB, ADH1B065A9H31AA, ADH1B065A9H31BA, M951P065BD42AAA, M951P065BD42AAB, M951P065BD42AAC, TDH1B065A9421AA, TDH1B065A9421AB, TDH1B065A9421CA, TDH1B065A9421CB, TDH1B065A9H31AA, TDH1B065A9H31BA
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Height:
- 10 in
- Horsepower:
- 1/25 hp
- Length:
- 12 in
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- Volts:
- 115V